Pentair Hoffman 397YV Straight Section | Graybar Store
Pentair Hoffman - Straight Section - 397YV
+ / - Hover over image to Zoom
Other Views

    Straight Section

    Manufacturer: Pentair Hoffman
    Manufacturer #: 397YV
    SKU: 25634007
    Price pending
    Checking Pricing
         
    Color:Black
    Width (Inches):12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # 397YV
    • Color Black
    • Type Straight Section
    • Width (Inches) 12 in.
    Product Overview:
    Pentair® Straight Section, Black, Width (Inches): 12 in