Arlington GF38 Screw-In Connector, Zinc Die Cast, Flex Metal Conduit, 3/8 in. | Graybar Store
Arlington - Screw-In Connector, Zinc Die Cast, Flex Metal Conduit, 3/8 in. - GF38
+ / - Hover over image to Zoom
Other Views

    Screw-In Connector, Zinc Die Cast, Flex Metal Conduit, 3/8 in.

    Manufacturer: Arlington
    Manufacturer #: GF38
    SKU: 90082717
    $0.78
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # GF38
    • Connection Type Screw-In
    • Materials Zinc Die Cast
    • Throat Type Non-Insulated
    • For Use With AC Cable; Aluminum Cable; Flex Cable; MCI Cable; Steel Cable
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Screw-In Connector, Zinc Die Cast, Trade Size (Inches): 3/8 in, Throat Type: Non-Insulated, Connection Type: Screw-In