Hubbell Wiring Device - Kellems SHC1039CR Kellems® Connector, Nylon, Liquidtight Conduit, Male, Corrosion-Resistant, Grey, 0.380 to 0.500 in. | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Connector, Nylon, Liquidtight Conduit, Male, Corrosion-Resistant, Grey, 0.380 to 0.500 in. - SHC1039CR
+ / - Hover over image to Zoom
Other Views

    Kellems® Connector, Nylon, Liquidtight Conduit, Male, Corrosion-Resistant, Grey, 0.380 to 0.500 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1039CR
    SKU: 88148334
    $10.30
    Checking Pricing
         
    Conduit Hub Size (Inches):1 in.
    Cable Range (Inches):0.38 to 0.5 in.
    Additional Features:Lightweight design; Nylon cord connector resists most common industrial corossives; Provides effective pullout protection
    KO Size (Inches):1.36 to 1.41 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1039CR
    • Type Liquidtight
    • Additional Features Lightweight design; Nylon cord connector resists most common industrial corossives; Provides effective pullout protection
    • Cable Range (Inches) 0.38 to 0.5 in.
    • Conduit Hub Size (Inches) 1 in.
    Product Overview:
    Straight Male Cord Connector, Nylon, Cable Range (Inches): 0.38 to 0.5, Conduit Hub Size (Inches): 1 in, KO Size (Inches): 1.36 to 1.41 in