Hubbell Wiring Device - Kellems SHC1031 Kellems® Strain Relief Connector, Machined Aluminum, Liquidtight Conduit, Male, 0.190 to 0.250 in., 3/4 in. | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Strain Relief Connector, Machined Aluminum, Liquidtight Conduit, Male, 0.190 to 0.250 in., 3/4 in. - SHC1031
+ / - Hover over image to Zoom
Other Views

    Kellems® Strain Relief Connector, Machined Aluminum, Liquidtight Conduit, Male, 0.190 to 0.250 in., 3/4 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1031
    SKU: 88148309
    $7.67
    Checking Pricing
         
    Conduit Hub Size (Inches):3/4 in.
    Cable Range (Inches):0.19 to 0.25 in.
    KO Size (Inches):1.09 to 1.14 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1031
    • Type Liquidtight
    • Cable Range (Inches) 0.19 to 0.25 in.
    • Conduit Hub Size (Inches) 3/4 in.
    Product Overview:
    Straight Male Cord Connector, Aluminum, Cable Range (Inches): 0.19 to 0.25, Conduit Hub Size (Inches): 3/4 in, KO Size (Inches): 1.09 to 1.14 in