Thomas and Betts 2594 T&B® Cord Connector, Strain Relief, Steel, Cord Cable, 3 in., 2.535 to 2.750 in. | Graybar Store
Thomas and Betts - T&B® Cord Connector, Strain Relief, Steel, Cord Cable, 3 in., 2.535 to 2.750 in. - 2594
+ / - Hover over image to Zoom
Other Views

    T&B® Cord Connector, Strain Relief, Steel, Cord Cable, 3 in., 2.535 to 2.750 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2594
    SKU: 88263876
    $120.72
    Checking Pricing
         
    Conduit Hub Size (Inches):3 in.
    Cable Range (Inches):2.535 to 2.75 in.
    Use With:Hazardous Locations
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2594
    • Type Liquidtight, Strain Relief
    • Bend (Degree) 0
    • Cable Range (Inches) 2.535 to 2.75 in.
    • Conduit Hub Size (Inches) 3 in.
    Product Overview:
    Straight Liquidtight Strain Relief Cord Connector, Malleable Iron, Cable Range (Inches): 2.535 to 2.75, Conduit Hub Size (Inches): 3 in