Thomas and Betts 2577 T&B® Cord Connector, Strain Relief, Steel, Cord Cable, 2 in., 1.937 to 2.187 in. | Graybar Store
Thomas and Betts - T&B® Cord Connector, Strain Relief, Steel, Cord Cable, 2 in., 1.937 to 2.187 in. - 2577
+ / - Hover over image to Zoom
Other Views

    T&B® Cord Connector, Strain Relief, Steel, Cord Cable, 2 in., 1.937 to 2.187 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2577
    SKU: 88263867
    $66.68
    Checking Pricing
         
    Conduit Hub Size (Inches):2 in.
    Cable Range (Inches):1.937 to 2.187 in.
    Use With:Hazardous Locations
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2577
    • Type Liquidtight, Strain Relief
    • Bend (Degree) 0
    • Cable Range (Inches) 1.937 to 2.187 in.
    Product Overview:
    Straight Liquidtight Strain Relief Cord Connector, Malleable Iron, Cable Range (Inches): 1.937 to 2.187, Conduit Hub Size (Inches): 2 in