Thomas and Betts 2563 T&B® Cord Connector, Strain Relief, Steel, Cord Cable, 1-1/2 in., 1.000 to 1.187 in. | Graybar Store
Thomas and Betts - T&B® Cord Connector, Strain Relief, Steel, Cord Cable, 1-1/2 in., 1.000 to 1.187 in. - 2563
+ / - Hover over image to Zoom
Other Views

    T&B® Cord Connector, Strain Relief, Steel, Cord Cable, 1-1/2 in., 1.000 to 1.187 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2563
    SKU: 88263859
    $34.75
    Checking Pricing
         
    Conduit Hub Size (Inches):1-1/2 in.
    Cable Range (Inches):1 to 1.187 in.
    Use With:Hazardous Locations
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2563
    • Type Liquidtight, Strain Relief
    • Bend (Degree) 0
    • Cable Range (Inches) 1 to 1.187 in.
    • Conduit Hub Size (Inches) 1-1/2 in.
    Product Overview:
    Straight Liquidtight Strain Relief Cord Connector, Zinc Die Cast, Cable Range (Inches): 1 to 1.187, Conduit Hub Size (Inches): 1-1/2 in