Thomas and Betts 2544 T&B® Cord Connector, Strain Relief, Steel, Cord Cable, 1 in., 0.500 to 0.625 in. | Graybar Store
Thomas and Betts - T&B® Cord Connector, Strain Relief, Steel, Cord Cable, 1 in., 0.500 to 0.625 in. - 2544
+ / - Hover over image to Zoom
Other Views

    T&B® Cord Connector, Strain Relief, Steel, Cord Cable, 1 in., 0.500 to 0.625 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2544
    SKU: 88263846
    $10.71
    Checking Pricing
         
    Conduit Hub Size (Inches):1 in.
    Cable Range (Inches):0.5 to 0.625 in.
    Use With:Hazardous Locations
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2544
    • Type Liquidtight, Strain Relief
    • Bend (Degree) 0
    • Cable Range (Inches) 0.5 to 0.625 in.
    • Conduit Hub Size (Inches) 1 in.
    Product Overview:
    Straight Liquidtight Strain Relief Cord Connector, Zinc Die Cast, Cable Range (Inches): 0.5 to 0.625, Conduit Hub Size (Inches): 1 in