Thomas and Betts 2942NM Ranger® Strain-Relief Connector, Liquidtight, Nylon, Portable Cord, 1 in., 0.700 to 0.950 in. | Graybar Store
Thomas and Betts - Ranger® Strain-Relief Connector, Liquidtight, Nylon, Portable Cord, 1 in., 0.700 to 0.950 in. - 2942NM
+ / - Hover over image to Zoom
Other Views

    Ranger® Strain-Relief Connector, Liquidtight, Nylon, Portable Cord, 1 in., 0.700 to 0.950 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2942NM
    SKU: 88304068
    $10.60
    Checking Pricing
         
    Conduit Hub Size (Inches):1 in.
    Cable Range (Inches):0.7 to 0.95 in.
    Trade Size (Inches):1 in.
    Use With:Ordinary, Wet or Dry Locations
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2942NM
    • Cable Range (Inches) 0.7 to 0.95 in.
    • Conduit Hub Size (Inches) 1 in.
    • Materials Nylon
    Product Overview:
    T&B® Fittings Straight Liquidtight Strain Relief Connector, Nylon, Cable Range (Inches): 0.7 to 0.95, Trade Size (Inches): 1 in, Conduit Hub Size (Inches): 1 in