Thomas and Betts 2678 Black Beauty™ Connector, Strain Relief, Nylon, Cable Cord, 1 in., 0.870 to 1.020 in. | Graybar Store
Thomas and Betts - Black Beauty™ Connector, Strain Relief, Nylon, Cable Cord, 1 in., 0.870 to 1.020 in. - 2678
+ / - Hover over image to Zoom
Other Views

    Black Beauty™ Connector, Strain Relief, Nylon, Cable Cord, 1 in., 0.870 to 1.020 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2678
    SKU: 88263908
    $9.69
    Checking Pricing
         
    Conduit Hub Size (Inches):1 in.
    Cable Range (Inches):0.87 to 1.02 in.
    Use With:Hazardous Locations
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2678
    • Cable Range (Inches) 0.87 to 1.02 in.
    • Conduit Hub Size (Inches) 1 in.
    • Materials Nylon
    Product Overview:
    Straight Liquidtight Cord Connector, Nylon, Cable Range (Inches): 0.87 to 1.02, Conduit Hub Size (Inches): 1 in