GE Lighting F32T8/SPX65/ECO2 Straight Linear Fluorescent Lamp 32W T8, 6500K | Graybar Store
GE Lighting - Straight Linear Fluorescent Lamp 32W T8, 6500K - F32T8/SPX65/ECO2
+ / - Hover over image to Zoom
Other Views

    Straight Linear Fluorescent Lamp 32W T8, 6500K

    Manufacturer: GE Lighting
    Manufacturer #: F32T8/SPX65/ECO2
    SKU: 25644524
    $4.38
    Checking Pricing
         
    Wattage:32
    Rated Life (Hour):30000
    Initial/Mean Lumens:2900/2755
    Color Temperature (Kelvin):6500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8/SPX65/ECO2
    • Base Type G13
    • Brand Ecolux Starcoat
    • Bulb Shape T8
    • Color Temperature (Kelvin) 6500
    • Initial/Mean Lumens 2900/2755
    Product Overview:
    T8 32W linear fluorescent lamp with G13 base, color temperature 6500K, 30000 rated life hours, initial/mean lumens 2900/2755 for full wattage applications.