Hubbell Power Systems MDE60N Straight Line Dead End | Graybar Store
Hubbell Power Systems - Straight Line Dead End - MDE60N
+ / - Hover over image to Zoom
Other Views

    Straight Line Dead End

    Manufacturer: Hubbell Power Systems
    Manufacturer #: MDE60N
    SKU: 88251578
    $30.01
    Checking Pricing
         
    Strand Size:1/2 in.
    Length:8-15/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # MDE60N
    • Length 8-15/16 in.
    • Strand Size 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    MDE Straight Line Dead End, Length: 8-15/16 in, Strand Size: 1/2 in