Hubbell Power Systems 7904 Straight Line Clamp | Graybar Store
Hubbell Power Systems - Straight Line Clamp - 7904
+ / - Hover over image to Zoom
Other Views

    Straight Line Clamp

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 7904
    SKU: 88056378
    Price pending
    Checking Pricing
         
    Strand Size:1/4 to 7/16 in.
    Length:5-3/4 in.
    Diameter (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 7904
    • Diameter (Inches) 3/4
    • Length 5-3/4 in.
    • Strand Size 1/4 to 7/16 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hubbell® Power Systems Straight Line Clamp, Steel, Length: 5-3/4 in, Diameter (Inches): 3/4 in, Strand Size: 1/4 to 7/16 in