Milwaukee Tool 48-22-6312 Straight-Jaw Plier | Graybar Store
Milwaukee Tool - Straight-Jaw Plier - 48-22-6312
+ / - Hover over image to Zoom
Other Views

    Straight-Jaw Plier

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-6312
    SKU: 25839249
    $23.88
    Checking Pricing
         
    Length (Inches):12.0
    Capacity:2-1/4 (Jaw) in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-6312
    • Capacity 2-1/4 (Jaw) in
    • Length (Inches) 12.0
    • SAP Material Type ZSTD
    Product Overview:
    Milwaukee® Straight-Jaw Plier, Length (Inches): 12 in, Capacity: 2-1/4 (Jaw) in, 7 Adjustment Positions