Pentair Hoffman CCSS48FC Coupling, Stainless Steel, Straight, 3.31 in. W | Graybar Store
Pentair Hoffman - Coupling, Stainless Steel, Straight, 3.31 in. W - CCSS48FC
+ / - Hover over image to Zoom
Other Views

    Coupling, Stainless Steel, Straight, 3.31 in. W

    Manufacturer: Pentair Hoffman
    Manufacturer #: CCSS48FC
    SKU: 99845865
    $677.78
    Checking Pricing
         
    Height (Inches):2.36 in.
    Width (Inches):3.31 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CCSS48FC
    • Type Straight Coupling
    • Height (Inches) 2.36 in.
    • Width (Inches) 3.31 in.
    Product Overview:
    Hoffman® CCSS48 Straight Coupling, Width (Inches): 3.31 in, Height (Inches): 2.36 in