Bridgeport Fittings CG770-350 Cord Grip Connector, Steel, Portable Cord, 1/2 in., 0.25 to 0.35 in. | Graybar Store
Bridgeport Fittings - Cord Grip Connector, Steel, Portable Cord, 1/2 in., 0.25 to 0.35 in. - CG770-350
+ / - Hover over image to Zoom
Other Views

    Cord Grip Connector, Steel, Portable Cord, 1/2 in., 0.25 to 0.35 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: CG770-350
    SKU: 25234771
    $6.49
    Checking Pricing
         
    Additional Features:Typical applications include wiring of motors, transformers, advanced machinery, refrigeration, and tools
    Trade Size (Inches):1/2 in.
    Cable Range (Inches):0.25 to 0.35 in.
    KO Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # CG770-350
    • Additional Features Typical applications include wiring of motors, transformers, advanced machinery, refrigeration, and tools
    • Cable Range (Inches) 0.25 to 0.35 in.
    • KO Size (Inches) 1/2 in.
    • Materials Steel
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Straight Cord Grip Connector, Steel, Cable Range (Inches): 0.25 to 0.35, Trade Size (Inches): 1/2 in, KO Size (Inches): 1/2 in