Robroy PR5334 Plasti-Bond RedH<sub>2</sub>ot Liquidtight Connector, PVC-Coated Steel, Straight, Insulated Throat, 1 in. | Graybar Store
Robroy - Plasti-Bond RedH<sub>2</sub>ot Liquidtight Connector, PVC-Coated Steel, Straight, Insulated Throat, 1 in. - PR5334
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond RedH2ot Liquidtight Connector, PVC-Coated Steel, Straight, Insulated Throat, 1 in.

    Manufacturer: Robroy
    Manufacturer #: PR5334
    SKU: 88225405
    $74.04
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:Liquidtight Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PR5334
    • Materials PVC Coated Steel
    • For Use With Rigid Conduit
    • Trade Size (Inches) 1 in.
    • Use With Liquidtight Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Straight Connector With Grounding Lug, Trade Size (Inches): 1 in, Bend (Degree): 0, Steel, Throat Type: Insulated