Crouse Hinds (Eaton) LT200 SA Liquidator™ Liquid Tight Connector, Copper Free Aluminum, 2 in. | Graybar Store
Crouse Hinds (Eaton) - Liquidator™ Liquid Tight Connector, Copper Free Aluminum, 2 in. - LT200 SA
+ / - Hover over image to Zoom
Other Views

    Liquidator™ Liquid Tight Connector, Copper Free Aluminum, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LT200 SA
    SKU: 97286225
    $68.11
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Use With:Liquidtight Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LT200 SA
    • Bend (Degree) 0
    • Brand Liquidator
    • Materials Copper Free Aluminum
    • Throat Type Non-Insulated
    Product Overview:
    Eaton® Liquidator™ Straight Connector With And Without Grounding Lug, Trade Size (Inches): 2 in, Bend (Degree): 0, Aluminum, Throat Type: Non-Insulated