Thomas and Betts 7363 Metric Liquid Tight Connector, Galvanized Steel, Insulated Throat, 1-1/2 in. | Graybar Store
Thomas and Betts - Metric Liquid Tight Connector, Galvanized Steel, Insulated Throat, 1-1/2 in. - 7363
+ / - Hover over image to Zoom
Other Views

    Metric Liquid Tight Connector, Galvanized Steel, Insulated Throat, 1-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 7363
    SKU: 88265330
    $11.18
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 7363
    • Bend (Degree) 0
    • Materials Steel
    • Throat Type Insulated
    Product Overview:
    Straight Connector, Trade Size (Inches): 1-1/2 in, Bend (Degree): 0, Steel, Throat Type: Insulated