Crouse Hinds (Eaton) LTB350 Liquidator™ Liquid Tight Connector, Malleable Iron, Insulated Throat, Flexible Metal Conduit, 3-1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Liquidator™ Liquid Tight Connector, Malleable Iron, Insulated Throat, Flexible Metal Conduit, 3-1/2 in. - LTB350
+ / - Hover over image to Zoom
Other Views

    Liquidator™ Liquid Tight Connector, Malleable Iron, Insulated Throat, Flexible Metal Conduit, 3-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LTB350
    SKU: 88073455
    $529.82
    Checking Pricing
         
    Trade Size (Inches):3-1/2 in.
    Use With:Liquidtight Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LTB350
    • Type Liquidtight
    • Bend (Degree) 0
    • Brand Liquidator
    • Materials Malleable Iron
    • Throat Type Insulated
    Product Overview:
    Eaton® Liquidator™ Straight Connector, Trade Size (Inches): 3-1/2 in, Bend (Degree): 0, Iron, Throat Type: Insulated