Klein Tools 808-20 Heavy Duty Hammer, Straight Claw, 20 oz. Head | Graybar Store
Klein Tools - Heavy Duty Hammer, Straight Claw, 20 oz. Head - 808-20
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Hammer, Straight Claw, 20 oz. Head

    Manufacturer: Klein Tools
    Manufacturer #: 808-20
    SKU: 88153959
    $43.85
    Checking Pricing
         
    Overall Length (Inches):14
    Tool Application:Nail Pulling
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 808-20
    • Handle Material Fiberglass with Plastic-Alloy Jacket
    • Overall Length (Inches) 14
    Product Overview:
    Straight-Claw Hammer, Tool Application: Nail Pulling, Overall Length (Inches): 14 in