Commscope BNC-1 Straight BNC Connector for 734 Cable | Graybar Store
Commscope - Straight BNC Connector for 734 Cable - BNC-1
+ / - Hover over image to Zoom
Other Views

    Straight BNC Connector for 734 Cable

    Manufacturer: Commscope
    Manufacturer #: BNC-1
    SKU: 96097767
    $2.37
    Checking Pricing
         
    Cable Type:734
    Termination:Crimp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # BNC-1
    • Cable Type 734
    • Termination Crimp
    • Connector Type BNC Male
    • Ohm Rating 75
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    BNC male straight crimp 3-piece connector for 734 cable.
    • Bayonet locking for quick connect/disconnect
    • Designed to exceed the rigorous demands of today's telecom, CATV and broadband environments
    • Electrical performance beyond 3GHz
    • True 75 W characteristic impendence end-to-end
    • 100 percent guided mating
    • Tarnish resistant nickel-plated body