Leviton 8219-C Straight Blade Wiring Device | Graybar Store
Leviton - Straight Blade Wiring Device - 8219-C
+ / - Hover over image to Zoom
Other Views

    Straight Blade Wiring Device

    Manufacturer: Leviton
    Manufacturer #: 8219-C
    SKU: 92048930
    $44.30
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Black/White
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 8219-C
    • Color Black/White
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hospital Grade Straight Blade Connector, Polarized, 15A, Black/White, 2P3W, 125V