Leviton 8300 Straight Blade Wiring Device | Graybar Store
Leviton - Straight Blade Wiring Device - 8300
+ / - Hover over image to Zoom
Other Views

    Straight Blade Wiring Device

    Manufacturer: Leviton
    Manufacturer #: 8300
    SKU: 88158317
    $15.23
    Checking Pricing
         
    Amperage:20A
    Color:Brown
    Voltage Rating:125 V
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 8300
    • Color Brown
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • Country of Origin MX - Mexico
    Product Overview:
    Hospital Grade Straight Blade Receptacle, 20A, Brown, 125V, 2P3W