Leviton 5262-IGR Straight Blade Wiring Device | Graybar Store
Leviton - Straight Blade Wiring Device - 5262-IGR
+ / - Hover over image to Zoom
Other Views

    Straight Blade Wiring Device

    Manufacturer: Leviton
    Manufacturer #: 5262-IGR
    SKU: 88156682
    $32.31
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    NEMA Rating:NEMA 5-15R
    Color:Red
    Receptacle Type:Duplex
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5262-IGR
    • Color Red
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    • No. of Poles 2
    Product Overview:
    5262 Straight Blade Wiring Device, Duplex, 125V, 15A, Red, NEMA 5 15R