Leviton 5362-IGT Straight Blade Wiring Device | Graybar Store
Leviton - Straight Blade Wiring Device - 5362-IGT
+ / - Hover over image to Zoom
Other Views

    Straight Blade Wiring Device

    Manufacturer: Leviton
    Manufacturer #: 5362-IGT
    SKU: 25438238
    $40.24
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    NEMA Rating:NEMA 5-20R
    Receptacle Type:Duplex
    Color:Almond
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5362-IGT
    • Color Almond
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon; Thermoplastic Nylon
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Type Duplex
    • Voltage Rating 125 V
    • Country of Origin MX - Mexico
    Product Overview:
    Decora®, Plus Straight Blade Wiring Device, Duplex, 125V, 20A, Almond, NEMA 5 20R