Leviton 16252-DIN Straight Blade Wiring Device | Graybar Store
Leviton - Straight Blade Wiring Device - 16252-DIN
+ / - Hover over image to Zoom
Other Views

    Straight Blade Wiring Device

    Manufacturer: Leviton
    Manufacturer #: 16252-DIN
    SKU: 22071114
    $65.36
    Checking Pricing
         
    Amperage Rating:15 Amp
    Voltage Rating:125V
    Connections:Terminal Block
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 16252-DIN
    • Connections Terminal Block
    • Application Commercial
    • Type DIN Rail Receptacle
    • Amperage Rating 15 Amp
    • Material Thermoplastic
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    15 Amp, 125 Volt, Din-Rail Mountable Modules Receptacle, Industrial Grade, Straight Blade, Grounding, Duplex, Gray