Hubbell Wiring Device - Kellems HBL5965VBLK Straight Blade Valise Plug | Graybar Store
Hubbell Wiring Device - Kellems - Straight Blade Valise Plug - HBL5965VBLK
+ / - Hover over image to Zoom
Other Views

    Straight Blade Valise Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5965VBLK
    SKU: 88127303
    $11.47
    Checking Pricing
         
    Voltage Rating:125 V
    Color:Black/White
    Amperage:15A
    NEMA Rating:NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5965VBLK
    • Color Black/White
    • Amperage 15A
    • Materials Nylon
    • NEMA Rating NEMA 5-15P
    Product Overview:
    Straight Blade Valise Plug, Amperage: 15 A, No. of Wires: 3, Voltage Rating: 125 V, Black/White, Nylon