Hubbell Wiring Device - Kellems HBL5666VY Straight Blade Valise Plug | Graybar Store
Hubbell Wiring Device - Kellems - Straight Blade Valise Plug - HBL5666VY
+ / - Hover over image to Zoom
Other Views

    Straight Blade Valise Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5666VY
    SKU: 88127271
    $14.43
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:250 V
    Color:Yellow
    NEMA Rating:NEMA 6-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5666VY
    • Color Yellow
    • Amperage 15A
    • Materials Nylon
    • NEMA Rating NEMA 6-15P
    Product Overview:
    Straight Blade Valise Plug, Amperage: 15 A, No. of Wires: 3, Voltage Rating: 250 V, Yellow, Nylon