Hubbell Wiring Device - Kellems HBL5869VY Straight Blade Valise Connector | Graybar Store
Hubbell Wiring Device - Kellems - Straight Blade Valise Connector - HBL5869VY
+ / - Hover over image to Zoom
Other Views

    Straight Blade Valise Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5869VY
    SKU: 88127287
    $16.99
    Checking Pricing
         
    NEMA Rating:NEMA 1-15R
    Amperage:15A
    Voltage Rating:125 V
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5869VY
    • Color Yellow
    • Amperage 15A
    • Ground Not Grounded
    • Materials Nylon
    Product Overview:
    Straight Blade Valise Connector, Voltage Rating: 125 V, Amperage: 15 A, Yellow, NEMA 1 to 15R, Nylon