Leviton T5015-W Straight Blade Receptacle, Single, Tamper Resistant, 15A 125V, 2P3W, White | Graybar Store
Leviton - Straight Blade Receptacle, Single, Tamper Resistant, 15A 125V, 2P3W, White - T5015-W
+ / - Hover over image to Zoom
Other Views

    Straight Blade Receptacle, Single, Tamper Resistant, 15A 125V, 2P3W, White

    Manufacturer: Leviton
    Manufacturer #: T5015-W
    SKU: 25167599
    $5.99
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125V
    NEMA Rating:NEMA 5-15R
    Color:White
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T5015-W
    • Color White
    • Amperage 15A
    • Ground Grounding
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White thermoplastic nylon 15A 125V 2P3W NEMA 5 20R narrow body tamper resistant single straight blade receptacle.