Hubbell Wiring Device - Kellems HBL5466CA Straight Blade Plug | Graybar Store
Hubbell Wiring Device - Kellems - Straight Blade Plug - HBL5466CA
+ / - Hover over image to Zoom
Other Views

    Straight Blade Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5466CA
    SKU: 95005493
    $32.60
    Checking Pricing
         
    NEMA Rating:NEMA 6-20P
    Amperage:20A
    Voltage Rating:250 V
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5466CA
    • Color Black/White
    • Amperage 20A
    • Materials Nylon
    • NEMA Rating NEMA 6-20P
    Product Overview:
    Insulgrip® Series Straight Blade Plug, Amperage: 20 A, No. of Wires: 3, Voltage Rating: 250 V, Black/White, Nylon