Hubbell Wiring Device - Kellems HBL9462C Straight Blade Plug | Graybar Store
Hubbell Wiring Device - Kellems - Straight Blade Plug - HBL9462C
+ / - Hover over image to Zoom
Other Views

    Straight Blade Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL9462C
    SKU: 90077900
    $116.11
    Checking Pricing
         
    NEMA Rating:NEMA 14-60P
    Amperage:60A
    Voltage Rating:125/250 V
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL9462C
    • Color Black
    • Amperage 60A
    • Materials Nylon
    • NEMA Rating NEMA 14-60P
    Product Overview:
    Straight Blade Plug, Amperage: 60 A, No. of Wires: 4, Voltage Rating: 125/250 V, Black, Nylon