Hubbell Wiring Device - Kellems HBL9379 Straight Blade Plug | Graybar Store
Hubbell Wiring Device - Kellems - Straight Blade Plug - HBL9379
+ / - Hover over image to Zoom
Other Views

    Straight Blade Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL9379
    SKU: 88127883
    $91.20
    Checking Pricing
         
    NEMA Rating:NEMA 7-50P
    Amperage:50A
    Voltage Rating:277 V AC
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL9379
    • Color Black/White
    • Amperage 50A
    • Materials Nylon
    • NEMA Rating NEMA 7-50P
    Product Overview:
    Straight Blade Plug, Amperage: 50 A, No. of Wires: 3, Voltage Rating: 277 V AC, Black/White, Nylon