Hubbell Wiring Device - Kellems HBL8421C Straight Blade Plug | Graybar Store
Hubbell Wiring Device - Kellems - Straight Blade Plug - HBL8421C
+ / - Hover over image to Zoom
Other Views

    Straight Blade Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8421C
    SKU: 88127774
    $66.74
    Checking Pricing
         
    NEMA Rating:NEMA 15-20P
    Amperage:20A
    Voltage Rating:250 V AC
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8421C
    • Color Black
    • Amperage 20A
    • Materials Nylon
    • NEMA Rating NEMA 15-20P
    Product Overview:
    Straight Blade Plug, Amperage: 20 A, No. of Wires: 4, Voltage Rating: 250 V AC, Black, Nylon