Telect 02183-02 Storage Tray with Slide-Out Writing Surface, 21 in. | Graybar Store
Telect - Storage Tray with Slide-Out Writing Surface, 21 in. - 02183-02
+ / - Hover over image to Zoom
Other Views

    Storage Tray with Slide-Out Writing Surface, 21 in.

    Manufacturer: Telect
    Manufacturer #: 02183-02
    SKU: 98366125
    $297.67
    Checking Pricing
         
    Size:21 L x 1.8 H in
    Length:21 in.
    Material:Aluminum; Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 02183-02
    • Size 21 L x 1.8 H in
    • Type Storage Trays With Slide-Out
    • Length 21 in.
    • Width 1.8 in
    • Material Aluminum; Steel
    • Includes #12-24 Mounting Screws
    Product Overview:
    Storage Tray With Slide-Out, Size: 21 L x 1.8 H in, Aluminum; Steel