Klein Tools 54448 Storage Box with Extra Large Compartments | Graybar Store
Klein Tools - Storage Box with Extra Large Compartments - 54448
+ / - Hover over image to Zoom
Other Views

    Storage Box with Extra Large Compartments

    Manufacturer: Klein Tools
    Manufacturer #: 54448
    SKU: 89021865
    $55.94
    Checking Pricing
         
    Height (Inches):3 in.
    Width (Inches):18 in.
    Depth (Inches):12 in.
    Additional Features:32 Compartments 2-1/8 x 2-7/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 54448
    • Additional Features 32 Compartments 2-1/8 x 2-7/8
    • Depth (Inches) 12 in.
    • Height (Inches) 3 in.
    Product Overview:
    Storage Box with has 32 compartments that are 2-1/8 x 2-7/8 inch.