Burndy WSL1 Stirrup Assembly | Graybar Store
Burndy - Stirrup Assembly - WSL1
+ / - Hover over image to Zoom
Other Views

    Stirrup Assembly

    Manufacturer: Burndy
    Manufacturer #: WSL1
    SKU: 94058589
    $58.60
    Checking Pricing
         
    Tap Conductor Size:0.324 to 0.324 AWG
    Use With:ACSR; Aluminum Conductors; Copper Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # WSL1
    • Tap Conductor Size 0.324 to 0.324 AWG
    • Use With ACSR; Aluminum Conductors; Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin BR - Brazil
    Product Overview:
    Stirrup Assembly, Aluminum; Copper, Wire Size: 0.726 to 0.603 in, Tap Conductor Size: 0.324 to 0.324 AWG