Dees Communications 196 Stinger Ringeer-Loud Industrial Ringers | Graybar Store
Dees Communications - Stinger Ringeer-Loud Industrial Ringers - 196
+ / - Hover over image to Zoom
Other Views

    Stinger Ringeer-Loud Industrial Ringers

    Manufacturer: Dees Communications
    Manufacturer #: 196
    SKU: 88284158
    $203.76
    Checking Pricing
         
    Voltage Rating:40-135V
    Amperage:27 mA
    Kit Includes:RJ-11 Connection
    Size (Inches):5.0H x 2.75W x 5.0L Inch
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dees Communications
    • Manufacturer # 196
    • Color Grey
    • Amperage 27 mA
    • Kit Includes RJ-11 Connection
    • Size (Inches) 5.0H x 2.75W x 5.0L Inch
    • Voltage Rating 40-135V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    110 dBA Stinger Ringer, loud industrial ringer.
    • Output 110 dBA at one meter
    • Line powered - Stinger 90 (Model 196)
    • Adjustable volume control
    • Ideal for indoor and outdoor use
    • Housed in a rugged, light weight aluminum case
    • Easy to install