CommScope Systimax 700004328 STII Fiber Optic Connector | Graybar Store
CommScope Systimax - STII Fiber Optic Connector - 700004328
+ / - Hover over image to Zoom
Other Views

    STII Fiber Optic Connector

    Manufacturer: CommScope Systimax
    Manufacturer #: 700004328
    SKU: 99682098
    $9.97
    Checking Pricing
         
    Fiber Category:Multimode
    Ferrule:Pre-Radiused Ceramic
    Packaging:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 700004328
    • Connector Type ST
    • Type Field-Installable
    • Ferrule Pre-Radiused Ceramic
    • Fiber Category Multimode
    • Technology Epoxy/Curing Oven
    • Packaging 1
    • Housing Boot Color Metal/Black
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pre-radiused STII multimode connector. Alternative part no. P2020C-Z-125/MFC-STU.
    • No epoxy, no polish connector
    • Superior insertion loss performance
    • Designed to allow simple and speedy termination of the connector