CommScope Systimax 700011067 STII Fiber Optic Connector | Graybar Store
CommScope Systimax - STII Fiber Optic Connector - 700011067
+ / - Hover over image to Zoom
Other Views

    STII Fiber Optic Connector

    Manufacturer: CommScope Systimax
    Manufacturer #: 700011067
    SKU: 99682046
    $13.95
    Checking Pricing
         
    Fiber Category:Singlemode
    Ferrule:Zirconia
    Packaging:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 700011067
    • Connector Type ST
    • Type Field-Installable
    • Ferrule Zirconia
    • Fiber Category Singlemode
    • Technology Epoxy/Curing Oven
    • Packaging 1
    • Housing Boot Color Metal
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pre-radiused STII singlemode connector. Alternative part no. PC3020A-Z-125.
    • No epoxy, no polish connector
    • Superior insertion loss performance
    • Designed to allow simple and speedy termination of the connector