Specified Technologies SSS100 SpecSeal® Firestop Sealant, Premium Grade, 10.1 oz. Tube | Graybar Store
Specified Technologies - SpecSeal® Firestop Sealant, Premium Grade, 10.1 oz. Tube - SSS100
+ / - Hover over image to Zoom
Other Views

    SpecSeal® Firestop Sealant, Premium Grade, 10.1 oz. Tube

    Manufacturer: Specified Technologies
    Manufacturer #: SSS100
    SKU: 91029552
    $12.55
    Checking Pricing
         
    Packaging:10.1 oz. Tube
    Fire Rating:Up to 4 Hours
    Material:Latex Based, Two-Stage Intumescent Sealant
    Size:10.1 oz tube
    Brand or Series:SSS Intumescent
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # SSS100
    • Size 10.1 oz tube
    • Application Seals Through-Penetrations as well as Construction Gaps and Blank Openings.
    • Type Intumescent Putty
    • Brand or Series SSS Intumescent
    • Fire Rating Up to 4 Hours
    • Material Latex Based, Two-Stage Intumescent Sealant
    • Packaging 10.1 oz. Tube
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SpecSeal Series SSS sealant is a latex based, high solids firestop compound.
    • Unmatched Versatility Over 200 tested and UL Classified systems
    • Remains flexible allows normal pipe movement
    • Sandable and paintable (when dry)
    • Water-resistant will not re-emulsify when dry
    • Safe for contact with plastics
    • Sealant is storage stable and will not separate nor shrink when dried
    • Excellent caulking properties along with high build capabilities