Specified Technologies EZD33E STI EZ-PATH® Series 33 Pathway Extension Module,Orange | Graybar Store
Specified Technologies - STI EZ-PATH® Series 33 Pathway Extension Module,Orange - EZD33E
+ / - Hover over image to Zoom
Other Views

    STI EZ-PATH® Series 33 Pathway Extension Module,Orange

    Manufacturer: Specified Technologies
    Manufacturer #: EZD33E
    SKU: 25010309
    $89.97
    Checking Pricing
         
    Brand or Series:33 Series
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # EZD33E
    • Color Orange
    • Brand or Series 33 Series
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fire stop fire rated pathway extension module; steel with orange finish.
    • Size-6 Inch Length x 3 Inch Width x 3 Inch Height
    • Extensions can be mounted at both ends to increase Pathway length by 12 Inch
    • Extensions are designed to work with all other accessories
    • Always firestopped, always compliant, no moves adds or changes, low leakage