Ortronics (Legrand) OR-KS35ST TechChoice® 3.5MM Stereo Jack Module | Graybar Store
Ortronics (Legrand) - TechChoice® 3.5MM Stereo Jack Module - OR-KS35ST
+ / - Hover over image to Zoom
Other Views

    TechChoice® 3.5MM Stereo Jack Module

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-KS35ST
    SKU: 25407097
    $7.27
    Checking Pricing
         
    Style:Keystone
    Color:Fog White
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-KS35ST
    • Color Fog White
    • Style Keystone
    • Connector Type Female to Female
    • Termination Style Screw-On
    • No. of Ports 1
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Stereo Jack, Fog White, Termination Style: Screw-On