Hubbell Premise Wiring SF35STBK iStation® 3.5mm to Screw Terminal | Graybar Store
Hubbell Premise Wiring - iStation®  3.5mm to Screw Terminal - SF35STBK
+ / - Hover over image to Zoom
Other Views

    iStation® 3.5mm to Screw Terminal

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: SF35STBK
    SKU: 25130536
    $18.16
    Checking Pricing
         
    Color:Black
    Packaging:25 per Pack
    Plating Material:Gold-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # SF35STBK
    • Color Black
    • Connector Type ST
    • Termination Style Plug-In; Screw
    • Flammability Rating UL 94V-0
    • Plating Material Gold-Plated
    • Packaging 25 per Pack
    • Country of Origin TW - Taiwan
    Product Overview:
    Hubbell® Stereo Jack, Black, Packaging: 25 per Pack, Termination Style: Plug-In; Screw