Hubbell Premise Wiring SF35SJ iStation® 3.5mm to Solder | Graybar Store
Hubbell Premise Wiring - iStation®  3.5mm to Solder - SF35SJ
+ / - Hover over image to Zoom
Other Views

    iStation® 3.5mm to Solder

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: SF35SJ
    SKU: 25021850
    $6.52
    Checking Pricing
         
    Color:White
    Packaging:25 per Pack
    Plating Material:Nickel-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # SF35SJ
    • Color White
    • Termination Style Plug-In
    • Plating Material Nickel-Plated
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Hubbell® Stereo Jack, White, Packaging: 25 per Pack, Termination Style: Plug-In