Hubbell Power Systems 506125 Step, Permanent Pole | Graybar Store
Hubbell Power Systems - Step, Permanent Pole - 506125
+ / - Hover over image to Zoom
Other Views

    Step, Permanent Pole

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 506125
    SKU: 88056156
    $3.99
    Checking Pricing
         
    Length:10 in.
    Diameter (Inches):5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 506125
    • Type Wood Pole
    • Diameter (Inches) 5/8
    • Length 10 in.
    • Material of Construction Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hubbell® Step, Permanent Pole, Steel, Length: 10 in, Diameter (Inches): 5/8 in