Crouse Hinds (Eaton) TP594 Utility Box, Rectangular 4 x 2-1/8, Steel, 1/2 in. Knockouts, 1-7/8 in. Deep | Graybar Store
Crouse Hinds (Eaton) - Utility Box, Rectangular 4 x 2-1/8, Steel, 1/2 in. Knockouts, 1-7/8 in. Deep - TP594
+ / - Hover over image to Zoom
Other Views

    Utility Box, Rectangular 4 x 2-1/8, Steel, 1/2 in. Knockouts, 1-7/8 in. Deep

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP594
    SKU: 94048226
    $2.06
    Checking Pricing
         
    Box Depth (Inches):1-7/8 in.
    Bracket:No Bracket
    Knockouts:Bottom: 1/2 (3); Sides: 1/2 (8)
    No. of Gangs:1-Gang
    Box Style:4 x 2-1/8 Rectangular
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP594
    • Box Depth (Inches) 1-7/8 in.
    • Box Style 4 x 2-1/8 Rectangular
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 (3); Sides: 1/2 (8)
    Product Overview:
    Steel 1-7/8 in. deep utility box with 1/2 in. knockouts.
    • Can be used in surface-mounting applications
    • Can be used with existing or new electrical applications
    • Holds and protects convenience outlets, switch boxes and small junction boxes
    • UL Listed