Chatsworth Universal Cable Runway Steel | Graybar Store
Chatsworth - Universal Cable Runway Steel
+ / - Hover over image to Zoom
Other Views

    Universal Cable Runway Steel

    Manufacturer: Chatsworth
         

    Chatsworth universal cable runway offers the industry standard features. Made of 3/8 in. X 1 1/2 in. X .065 in. wall rectangular steel tubing. Cross members are welded at 12 in. intervals. Individually boxed to prevent scratching.

    • Standard Length 9 ft. 11-1/2 in.
    • Maximum Load With Minimal Deflection 132 lb./ft. With Runway Supported Every 5 ft.
    • Made of 3/8 x 1-1/2 x 0.065 in. Wall Rectangular Steel Tubing
    • Cross Members Welded at 12 in. Intervals
    • Individually Boxed to Prevent Scratches and Damage
    See More >>
    • Manufacturer Chatsworth
    • Materials Steel
    Select Filter Options Below ( 16 items found )
    Mfg Part #
    SKU
    Width (Inches)
    Height (Inches)
    Color
    Length
    Additional Features
    Packaging
    Material Finish
    Price
    10250-712
    94058656
    12
    1.5
    Black
    9.96 ft.
    $
    121
    .46
    /
    EA
    94058656
    Width (Inches)
    12
    Height (Inches)
    1.5
    Color
    Black
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    $
    121
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10250-718
    95015100
    18
    1.5
    Black
    9.96 ft.
    $
    138
    .92
    /
    EA
    95015100
    Width (Inches)
    18
    Height (Inches)
    1.5
    Color
    Black
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    $
    138
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10250-724
    96047768
    24
    1.5
    Black
    9.96 ft.
    $
    146
    .07
    /
    EA
    96047768
    Width (Inches)
    24
    Height (Inches)
    1.5
    Color
    Black
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    $
    146
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10250-118
    97201501
    18
    1.5
    Grey
    9.96 ft.
    $
    123
    .38
    /
    EA
    97201501
    Width (Inches)
    18
    Height (Inches)
    1.5
    Color
    Grey
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    $
    123
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10250-124
    97201502
    24
    1.5
    Grey
    9.96 ft.
    $
    146
    .07
    /
    EA
    97201502
    Width (Inches)
    24
    Height (Inches)
    1.5
    Color
    Grey
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    $
    146
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10250-709
    95018197
    9
    1.5
    Black
    9.96 ft.
    $
    104
    .09
    /
    EA
    95018197
    Width (Inches)
    9
    Height (Inches)
    1.5
    Color
    Black
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    $
    104
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10250-112
    97201499
    12
    1.5
    Grey
    9.96 ft.
    $
    107
    .88
    /
    EA
    97201499
    Width (Inches)
    12
    Height (Inches)
    1.5
    Color
    Grey
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    $
    107
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10250-106
    97201497
    6
    1.5
    Grey
    9.96 ft.
    $
    97
    .28
    /
    EA
    97201497
    Width (Inches)
    6
    Height (Inches)
    1.5
    Color
    Grey
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    $
    97
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10250-715
    96047767
    15
    1.5
    Black
    9.96 ft.
    $
    119
    .13
    /
    EA
    96047767
    Width (Inches)
    15
    Height (Inches)
    1.5
    Color
    Black
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    $
    119
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10250-706
    96047766
    6
    1.5
    Black
    9.96 ft.
    $
    97
    .28
    /
    EA
    96047766
    Width (Inches)
    6
    Height (Inches)
    1.5
    Color
    Black
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    $
    97
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10250-104
    97201496
    4
    1.5
    Green
    9.96 ft.
    Zinc-Plated
    $
    90
    .83
    /
    EA
    97201496
    Width (Inches)
    4
    Height (Inches)
    1.5
    Color
    Green
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    Zinc-Plated
    $
    90
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10250-115
    97201500
    15
    1.5
    Grey
    9.96 ft.
    $
    119
    .13
    /
    EA
    97201500
    Width (Inches)
    15
    Height (Inches)
    1.5
    Color
    Grey
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    $
    119
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10250-737
    25108882
    36
    1.5
    Black
    9.96 ft.
    $
    235
    .51
    /
    EA
    25108882
    Width (Inches)
    36
    Height (Inches)
    1.5
    Color
    Black
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    $
    235
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10250-704
    96047765
    4
    1.5
    Black
    9.96 ft.
    $
    90
    .83
    /
    EA
    96047765
    Width (Inches)
    4
    Height (Inches)
    1.5
    Color
    Black
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    $
    90
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10250-109
    97201498
    9
    1.5
    Grey
    9.96 ft.
    $
    104
    .09
    /
    EA
    97201498
    Width (Inches)
    9
    Height (Inches)
    1.5
    Color
    Grey
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    $
    104
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10250-212
    94001996
    12
    1.5
    Black/Walnut
    9.96 ft.
    $
    113
    .28
    /
    EA
    94001996
    Width (Inches)
    12
    Height (Inches)
    1.5
    Color
    Black/Walnut
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    $
    113
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94058656 SKU, 94058656 ANALYTICS...
    Color
    Black
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    Price
    $
    121
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95015100 SKU, 95015100 ANALYTICS...
    Color
    Black
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    Price
    $
    138
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96047768 SKU, 96047768 ANALYTICS...
    Color
    Black
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    Price
    $
    146
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97201501 SKU, 97201501 ANALYTICS...
    Color
    Grey
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    Price
    $
    123
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97201502 SKU, 97201502 ANALYTICS...
    Color
    Grey
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    Price
    $
    146
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95018197 SKU, 95018197 ANALYTICS...
    Color
    Black
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    Price
    $
    104
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97201499 SKU, 97201499 ANALYTICS...
    Color
    Grey
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    Price
    $
    107
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97201497 SKU, 97201497 ANALYTICS...
    Color
    Grey
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    Price
    $
    97
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96047767 SKU, 96047767 ANALYTICS...
    Color
    Black
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    Price
    $
    119
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96047766 SKU, 96047766 ANALYTICS...
    Color
    Black
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    Price
    $
    97
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97201496 SKU, 97201496 ANALYTICS...
    Color
    Green
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    Zinc-Plated
    Price
    $
    90
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97201500 SKU, 97201500 ANALYTICS...
    Color
    Grey
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    Price
    $
    119
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25108882 SKU, 25108882 ANALYTICS...
    Color
    Black
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    Price
    $
    235
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96047765 SKU, 96047765 ANALYTICS...
    Color
    Black
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    Price
    $
    90
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97201498 SKU, 97201498 ANALYTICS...
    Color
    Grey
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    Price
    $
    104
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94001996 SKU, 94001996 ANALYTICS...
    Color
    Black/Walnut
    Length
    9.96 ft.
    Additional Features
    Packaging
    Material Finish
    Price
    $
    113
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available