Chatsworth 10250-704 Steel Universal Cable Runway, 4 in.Wide, Black | Graybar Store
Chatsworth - Steel Universal Cable Runway, 4 in.Wide, Black - 10250-704
+ / - Hover over image to Zoom
Other Views

    Steel Universal Cable Runway, 4 in.Wide, Black

    Manufacturer: Chatsworth
    Manufacturer #: 10250-704
    SKU: 96047765
    $90.83
    Checking Pricing
         
    Width (Inches):4
    Height (Inches):1.5
    Color:Black
    Length:9.96 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10250-704
    • Color Black
    • Height (Inches) 1.5
    • Length 9.96 ft.
    • Materials Steel
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 inch cable runway tube with black finish.